Free Gift: Get a FREE Cooler Bag when you spend $250 or more. Use code COOLOFF.

EM Corrosion Guard 400G

008.45021 - UNSPSC 15121802
5966200027
EM Corrosion Guard 400G EM Corrosion Guard 400G
EM Corrosion Guard 400G

Delivery

0 Review(s)

Corrosion Guard is a multi-purpose lubricant and rust inhibitor. It protects metals from rust, keeps moving parts and mechanisms well-lubricated, penetrates to loosen seized parts and inhibits corrosion in vulnerable crevice areas. The Emzone Corrosion Guard is ideal for use on bearings, pins, bushings, linkage, rollers, hinges, locks, electronics, electrical equipment, black boxes, control panels, switches, and dials. It also displaces moisture. Use on cars, trucks, boats, locks, power tools, lawnmowers, snowmobiles, nuts, bolts and much more. The Emzone Corrosion Guard is great for do-it-yourself automobile corrosion protection or touch-ups of rust-proofed vehicles.

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 400 g

Instructions

Shake well before using.
Hold can in an upright position.
Spray on to surface from a distance of 20-30 cm (8-12 in). Use extension tube for hard to reach areas.
Apply liberally for items requiring rust protection. For sticky parts, allow to penetrate area first.

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.